Zoro Homepage

Inline Splice Wire Connector, 2 Port, Rubber Insulation, 120 V

  • Mfr # 1301370205

  • Zoro # G4046214


product price: $147.99
/ea
Sold in multiples of 50 for $7,399.50
Free Shipping & Returns

Key Features

Type
Splice
Insulation Material
Rubber
Maximum Voltage
120 V
Number of Ports
2
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301370205
Zoro #
G4046214
UPC #
786788424855
Country of Origin
Mexico

Dimensions

Cord Diameter
12.70-19.05mm (.500-.750")
Cord Grip Body Size
F3 3/4"

Details

Item
Inline Splice Wire Connector
Type
Splice
Insulation Material
Rubber
Maximum Voltage
120 V
Number of Ports
2
Material
Rubber
Standards
CSA Certified, CSA LR6837
Series
130137
Flip Lid
No
Ground Continuity Monitor
No
Feed-Thru
Yes
Mounting Style
Portable
Number of Receptacles
2
GFCI
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.