Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulation-Displacement Wire Connector, 20 AWG Max, Polyamide Insulation, 30 V, 3 A

  • Mfr # 1200910029

  • Zoro # G2083441


product price: $30.65
/ea
Sold in multiples of 25 for $766.25

Key Features

Type
Insulation-Displacement
Maximum Wire Size
20 AWG
Minimum Wire Size
24 AWG
Insulation Material
Polyamide
Maximum Voltage
30 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200910029
Zoro #
G2083441
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Wire Size
20 AWG
Minimum Wire Size
24 AWG

Details

Item
Insulation-Displacement Wire Connector
Type
Insulation-Displacement
Insulation Material
Polyamide
Maximum Voltage
30 V
Current
3 A
Maximum Operating Temperature
80 Degrees C
Material
Polyamide
Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.