Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

I/O Connectors Quad Small Form-Factor Pluggable Plus (Qsfp) Assembly, Stacked 2 By 1 With Elastomer

  • Mfr # 768711301

  • Zoro # G105982260


product price: $14.49
/ea
Sold in multiples of 5 for $72.45

Key Features

Max. Voltage
120V AC/DC
Max. Temp.
260°C
Application
Module-to-Board
Series
76871
Standards
UL E29179
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768711301
Zoro #
G105982260
UPC #
884982810846
Country of Origin
Mexico

Details

Item
Receptacle
Max. Voltage
120V AC/DC
Max. Temp.
260°C
Application
Module-to-Board
Series
76871
Standards
UL E29179
Connector Type
Female
Hole Center to Center
0.8 mm
Contact Finish
Gold Plated
Sub-Category
I/O Connectors
Terminal Finish
Tin Plated
Terminal Type
Through Hole - Compliant Pin
Flammability Rating
UL 94V-0
Number of Rows
2
Material
Phosphor Bronze
Number of Ports
2
Current Rating
0.5 A
Number of Contacts
76

Description

I/O Connectors Quad Small Form-Factor Pluggable Plus (Qsfp) Assembly, Stacked 2 By 1 With Elastomer Gaskets And No Light Pipes, Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.