Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ipass Plus Hd Cage&Rec 1X4 0.76Au Sn 12G

  • Mfr # 768661123

  • Zoro # G505951248


product price: $64.95
/ea
Sold in multiples of 2 for $129.90

Key Features

Max. Temp.
80°C
Max. Voltage
30V AC/DC
Application
Wire-to-Board
Series
76866
Standards
CSA Certified; UL E107635
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768661123
Zoro #
G505951248
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
0.762 µm
PCB Thickness - Recommended
1.57mm

Details

Max. Temp.
80°C
Max. Voltage
30V AC/DC
Application
Wire-to-Board
Series
76866
Standards
CSA Certified; UL E107635
Hole Center to Center
0.75 mm
Material
High Temperature Thermoplastic
Terminal Type
Through Hole - Compliant Pin
Color
Black
Current Rating
0.75 A
Number of Contacts
144
Flammability Rating
UL 94V-0
Contact Finish
Gold Plated
Terminal Finish
Tin Plated
Circuits (Loaded)
144
Orientation
Right Angle
Material - Resin
High Temperature Thermoplastic
Polarized to Mating Part
Yes
Lock to Mating Part
Yes
Polarized to PCB
Yes
Durability (mating cycles max)
250
Product Name
iPass+
PCB Retention
Yes
Current - Maximum per Contact
0.75A
Pitch - Mating Interface
0.75mm
Component Type
External Integrated Cage, Receptacle
Material - Metal
High Performance Alloy (HPA)
Material - Plating Termination
Tin
UL
E107635
Plating min - Mating
0.762µm
CSA
LR19980
PCB Locator
Yes
Temperature Range - Operating
-40° to +80°C
Voltage - Maximum
30V AC (RMS)/DC
Material - Plating Mating
Gold
Flammability
94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.