
KK 156 Crimp Housing Ramp 10 Ckt
Mfr # 26-03-4101
Zoro # G100442844
product price: $0.54
/eaSold in multiples of 200 for $108.00
Key Features
Color
Natural
Standards
CSA Certified
UL 94 Flammability Rating
V-2
Connector Type
Receptacle
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26-03-4101
Zoro #
G100442844
UPC #
-
Country of Origin
India
Details
Item
Wire Connector
Color
Natural
Standards
CSA Certified
UL 94 Flammability Rating
V-2
Connector Type
Receptacle
Material
Nylon
Hole Center to Center
3.96 mm
Number of Contacts
10
Number of Rows
1
Flammability Rating
UL 94V-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.