Zoro Homepage

KK 156 Crimp Housing Ramp 12 Ckt

  • Mfr # 09-50-8121

  • Zoro # G100442738


product price: $0.98
/ea
Sold in multiples of 200 for $196.00

Key Features

Color
Natural
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Material
Polyester
Hole Center to Center
3.96 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-50-8121
Zoro #
G100442738
UPC #
-
Country of Origin
India

Details

Item
Wire Connector
Color
Natural
Standards
CSA Certified; UL E29179
UL 94 Flammability Rating
V-0
Material
Polyester
Hole Center to Center
3.96 mm
Connector Type
Receptacle
Flammability Rating
UL 94V-0
Number of Contacts
12
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.