Zoro Homepage

L15-20R WATERTITE CONN

  • Mfr # 1301470056

  • Zoro # G2083940


original price: $101.99
10% off
new price: $91.79
/ea
Free Shipping & Returns

Key Features

CSA
LR6837
Current - Maximum per Contact
20.0A
Voltage - Maximum
3Ø 250V
Locking Blade
Yes
Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301470056
Zoro #
G2083940
UPC #
786788713140
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F3 3/4"

Details

CSA
LR6837
Current - Maximum per Contact
20.0A
Voltage - Maximum
3Ø 250V
Locking Blade
Yes
Gender
Female
UL
E10176
Poles
3-pole/4-wire
NEMA Configuration
NEMA L15-20
Lighted Connector
No
IP Rating
IP67
GFCI
No
Product Name
Watertite Extreme
Receptacle Type
Single
Type
Connector
Flange
No
Flip Lid
No
Series
130147

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.