Zoro Homepage

Lc Dup Adapter Zr Sleeve Sm Flange Blue

  • Mfr # 1061261400

  • Zoro # G805786557


product price: $17.19
/ea
Sold in multiples of 10 for $171.90

Key Features

Number of Ports
2
Color
Blue
Material
Polymer
Connector Type
Female-Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1061261400
Zoro #
G805786557
UPC #
-
Country of Origin
China

Details

Item
Female-Female Connector
Number of Ports
2
Color
Blue
Material
Polymer
Connector Type
Female-Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.