
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1063971502
Zoro #
G205787383
UPC #
-
Country of Origin
United States
Dimensions
Cable Size
2.00mm
Ferrule Hole Size
127µm
Details
Item
LC2+
Type
Plug
Color
White
Number of Ports
1
Series
106397
Connector Type
Plug
Angled Physical Contact (APC)
No
Mounting Style
Adhesive
Boot Type
Straight
Mode
Multimode
Wire/Cable Type
Simplex
Product Name
LC2+
Ferrule Material
Ceramic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.