
Lever Wire Connector, 2 Port, Gray, 500 V
Mfr # 936010874
Zoro # G500416391
product price: $56.25
/eaSold in multiples of 2 for $112.50
Key Features
Type
Lever
Color
Gray
Maximum Voltage
500 V
Number of Ports
2
RoHS Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936010874
Zoro #
G500416391
UPC #
-
Country of Origin
Italy
Dimensions
Thread Size
Pg21
Component Size
6B «44x27»
Details
Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
Number of Ports
2
RoHS Compliant
Yes
Material
Aluminum
Finish
Polyester Powder Coated
Series
93601
Standards
CSA Certified, CSA 256883, UL E249674
IP Rating
IP66
Thread Type
(Pg)
Entry Location
Side
Lock to Mating Part
Yes
Material - Peg
Stainless Steel
Number of Pegs
2
Material - Hood
Die-cast Aluminum
Hood Coating
Polyester Powder
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.