
Lever Wire Connector, 2 Port, Gray, 500 V
Mfr # 936011173
Zoro # G4035041
product price: $40.15
/eaSold in multiples of 2 for $80.30
Key Features
Type
Lever
Color
Gray
Maximum Voltage
500 V
Number of Ports
2
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
936011173
Zoro #
G4035041
UPC #
-
Country of Origin
China
Dimensions
Thread Size
Pg13.5
Component Size
10A «49X16»
Details
Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
Number of Ports
2
Material
Aluminum
Finish
Polyester Powder Coated
Series
93601
Standards
CSA Certified, CSA 256883, UL E249674
IP Rating
IP66
Material - Hood
Die-cast Aluminum
Entry Location
Top
Number of Pegs
2
Thread Type
(Pg)
Lock to Mating Part
Yes
Hood Coating
Polyester Powder
Material - Peg
Stainless Steel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.