Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Wire Connector, 2 Port, Gray, 500 V

  • Mfr # 936011236

  • Zoro # G300416270


product price: $61.19
/ea
Sold in multiples of 2 for $122.38

Key Features

Type
Lever
Color
Gray
Maximum Voltage
500 V
Number of Ports
2
Series
93601
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936011236
Zoro #
G300416270
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
Pg21
Component Size
10A «49X16»

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Maximum Voltage
500 V
Number of Ports
2
Series
93601
Material
Aluminum
IP Rating
IP66
Standards
CSA Certified, CSA 256883, UL E249674
Finish
Polyester Powder Coated
Hood Coating
Polyester Powder
Thread Type
(Pg)
Lock to Mating Part
Yes
Entry Location
Side
Number of Pegs
2
Material - Hood
Die-cast Aluminum
Material - Peg
Stainless Steel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.