Zoro Homepage

Lever Wire Connector, 2 Port, Gray, Polyester Powder Insulation, 500 V

  • Mfr # 7824.6484.5

  • Zoro # G505949610


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Type
Lever
Color
Gray
Insulation Material
Polyester Powder
Maximum Voltage
500 V
Number of Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7824.6484.5
Zoro #
G505949610
UPC #
-
Country of Origin
China

Dimensions

Thread Size
Pg29
Component Size
24B «104X27»

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Insulation Material
Polyester Powder
Maximum Voltage
500 V
Number of Ports
2
IP Rating
IP66
Series
93601
Material
Aluminum
Standards
CSA Certified, CSA 256883, UL E249674
Finish
Polyester Powder Coated
Material - Hood
Die-cast Aluminum
Hood Coating
Polyester Powder
Thread Type
(Pg)
Material - Peg
Stainless Steel
Number of Pegs
2
Entry Location
Side
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.