
Lever Wire Connector, Gray, NBR Insulation, 500 V
Mfr # 7810.6536.0
Zoro # G905982392
product price: $86.49
/ea
Free Shipping & Returns
Key Features
Type
Lever
Color
Gray
Insulation Material
NBR
Maximum Voltage
500 V
RoHS Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7810.6536.0
Zoro #
G905982392
UPC #
-
Country of Origin
Italy
Dimensions
Component Size
10B «57X27»
Thread Size
Pg16
Details
Item
Lever Wire Connector
Type
Lever
Color
Gray
Insulation Material
NBR
Maximum Voltage
500 V
RoHS Compliant
Yes
Standards
CSA Certified, CSA 256883, UL E249674
Material
Aluminum
IP Rating
IP66
Series
93601
Finish
Polyester Powder Coated
Number of Levers
2
Entry Location
Top
Hood Coating
Polyester Powder
Material - Lever
Galvanized Steel
Material - Hood
Die-cast Aluminum
Material - Gasket
NBR
Thread Type
(Pg)
Lock to Mating Part
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.