Zoro Homepage

Lever Wire Connector, Gray, NBR Insulation, 500 V

  • Mfr # 7824.6534.0

  • Zoro # G405982892


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Type
Lever
Color
Gray
Insulation Material
NBR
Maximum Voltage
500 V
RoHS Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7824.6534.0
Zoro #
G405982892
UPC #
-
Country of Origin
Italy

Dimensions

Component Size
24B «104X27»
Thread Size
Pg21

Details

Item
Lever Wire Connector
Type
Lever
Color
Gray
Insulation Material
NBR
Maximum Voltage
500 V
RoHS Compliant
Yes
Series
93601
Material
Aluminum
Standards
CSA Certified, CSA 256883, UL E249674
IP Rating
IP66
Finish
Polyester Powder Coated
Number of Levers
1
Material - Lever
Galvanized Steel
Hood Coating
Polyester Powder
Material - Hood
Die-cast Aluminum
Material - Gasket
NBR
Entry Location
Top
Thread Type
(Pg)
Lock to Mating Part
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.