This item is Discontinued.

Molex LIGHTED CONNECTOR NEMA 5-15 15A/125V 1301410040

LIGHTED CONNECTOR NEMA 5-15 15A/125V (Discontinued)

  • Mfr # 1301410040
  • Zoro # G2080081
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301410040
Zoro #
G2080081
UPC #
786788703127
Country of Origin
Mexico

Details

Item
Female Connector
Maximum Voltage
125 V
Current
15 A
Standards
UL E10176
Max. Voltage
125V
Series
130141
Connector Type
Female
Current Rating
15 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.