Zoro Homepage

Lighting Connectors 1.25Mm W-To-B Conn. Housing-5P

  • Mfr # 1041310500

  • Zoro # G005787460


product price: $0.26
/ea
Sold in multiples of 360 for $93.60

Key Features

Color
Natural
Number of Rows
1
Current
1 A
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1041310500
Zoro #
G005787460
UPC #
884982710955
Country of Origin
Korea, Republic of

Details

Item
Wire Connector
Color
Natural
Number of Rows
1
Current
1 A
Maximum Operating Temperature
130 Degrees C
UL 94 Flammability Rating
V-0
Application
Signal, Wire-to-Board
Material
High Temperature Thermoplastic
Max. Temp.
130°C
Standards
UL E29179
Number of Contacts
5
Series
104131
Connector Type
Receptacle
Current Rating
1 A
Sub-Category
Crimp Housings
Hole Center to Center
1.25 mm
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.