Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, L6-15R, 15 A, 250V AC, Single Phase, 2 Pole, Spring Clamp Terminals

  • Mfr # 936013505

  • Zoro # G000429181


product price: $127.99
/ea
Sold in multiples of 5 for $639.95
Free Shipping & Returns

Key Features

NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Material
NBR
Phase
Single
Wire Connection Type
Spring Clamp Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
936013505
Zoro #
G000429181
UPC #
-
Country of Origin
China

Dimensions

For Minimum Cable Diameter
0.23 in
Component Size
24B «104X27»
Thread Size
Pg21x2

Details

Item
Double Lever SMT Housing
NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Material
NBR
Phase
Single
Wire Connection Type
Spring Clamp Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap
IP Rating
IP20
Resistance Properties
Chemical Resistant, Impact Resistant
Body Material
Die-cast Aluminum
Standards
CSA C22.2, Fed. Spec. W-C596G
Number of Wires
3
Number of Poles
2
Lock to Mating Part
Yes
Component Type
Double Lever SMT Housing
Housing Coating
Polyester Powder
Material - Gasket
NBR
Product Name
GWconnect
Standard
ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
UL
E249674
Mounting Style
Surface Mount
Thread Type
(Pg)
Material - Lever
Galvanized Steel
Number of Levers
2
CSA
256883
Series
93601
Voltage Rating
250V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.