
Lph Plug Assy Rtan 06 Pwr 32 Sig P And G
Mfr # 459856462
Zoro # G605949237
product price: $11.69
/eaSold in multiples of 6 for $70.14
Key Features
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Board-to-Board, Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
459856462
Zoro #
G605949237
UPC #
822350778770
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.762 µm
Details
Item
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Board-to-Board, Power
Current
27 A
Series
45985
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Contact Finish
Gold Plated
Max. Temp.
260°C
Number of Rows
2
Terminal Type
Through Hole
Current Rating
27 A
Hole Center to Center
1.27 mm, 12 mm
Number of Contacts
38
Sub-Category
PCB Headers
Features
Surface Mount Compatible
Flammability Rating
UL 94V-0
Terminal Finish
Tin Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.