Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lph Plug Assy Rtan 10 Pwr 24 Sig P And G

  • Mfr # 459851443

  • Zoro # G205949064


product price: $14.59
/ea
Sold in multiples of 5 for $72.95

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V
Application
Board-to-Board, Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
459851443
Zoro #
G205949064
UPC #
822350776844
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm
PC Tail Length
2.90mm
PCB Thickness - Recommended
1.57mm

Details

Item
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V
Application
Board-to-Board, Power
Current
20 A
Series
45985
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Material
High Temperature Thermoplastic
Terminal Type
Through Hole
Hole Center to Center
1.27 mm, 12 mm
Sub-Category
PCB Headers
Max. Temp.
260°C
Number of Contacts
34
Number of Rows
2
Contact Finish
Gold Plated
Features
Surface Mount Compatible
Current Rating
20 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Max-Temp
260
Breakaway
No
Guide to Mating Part
Yes
First Mate / Last Break
No
Material - Plating Termination
Tin
Polarized to Mating Part
Yes
Current - Maximum per Contact
20.0A
Material - Metal
High Performance Alloy (HPA)
Stackable
No
Shrouded
Fully
Keying to Mating Part
None
PCB Retention
Yes
(p)ower-(s)ignal Configuration
10p - 24s
Durability (mating cycles max)
250
UL
E29179
Product Name
EXTreme LPHPower
Polarized to PCB
Yes
Lock to Mating Part
No
Temperature Range - Operating
-40° to +105°C
Pitch - Mating Interface
1.27mm, 12.00mm
Flammability
94V-0
Material - Plating Mating
Gold
Circuits (Loaded)
34
Max-Duration
20
PCB Locator
Yes
CSA
LR19980
Glow-Wire Capable
No
Plating min - Mating
0.762µm
Component Type
PCB Header
Max-Cycle
3
Orientation
Right Angle
Voltage - Maximum
250V AC (RMS)/DC
Material - Resin
High Temperature Thermoplastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.