
Lph Plug Assy Rtan 10 Pwr 36 Sig P And G
Mfr # 459851471
Zoro # G605949268
product price: $15.65
/eaSold in multiples of 4 for $62.60
Key Features
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC/DC
Maximum Voltage
250 V
Application
Board-to-Board, Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
459851471
Zoro #
G605949268
UPC #
822350776899
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.762 µm
PC Tail Length
4.50mm
PCB Thickness - Recommended
3.18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.