
LPH Rcpt Assy RtAn 04 Pwr 24 Sig Pegs
Mfr # 45984-4342
Zoro # G7768762
product price: $16.25
/eaSold in multiples of 10 for $162.50
Key Features
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Board-to-Board, Power
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45984-4342
Zoro #
G7768762
UPC #
822350773799
Country of Origin
United States
Dimensions
Contact Plating Thickness
0.762 µm
Details
Item
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Board-to-Board, Power
Current
30 A
Series
45984
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Features
Surface Mount Compatible
Hole Center to Center
1.27 mm, 12 mm
Sub-Category
PCB Receptacles
Material
High Temperature Thermoplastic
Max. Temp.
260°C
Contact Finish
Gold Plated
Number of Rows
2
Number of Contacts
28
Current Rating
30 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.