Zoro Homepage

LPH Rcpt Assy RtAn 08 Pwr 20 Sig P and G

  • Mfr # 45984-8432

  • Zoro # G7771398


product price: $13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

Type
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45984-8432
Zoro #
G7771398
UPC #
822350775854
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.