Zoro Homepage

LPH Rcpt Assy RtAn 08 Pwr 28 Sig Std

  • Mfr # 45984-8152

  • Zoro # G4045663


product price: $13.99
/ea
Sold in multiples of 5 for $69.95

Key Features

Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Board-to-Board, Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45984-8152
Zoro #
G4045663
UPC #
822350775205
Country of Origin
United States

Dimensions

Contact Plating Thickness
0.762 µm

Details

Item
Power Connector
Color
Black
Insulation Material
High Temperature Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Board-to-Board, Power
Current
23 A
Series
45984
Standards
CSA Certified; UL E29179
Maximum Operating Temperature
260 Degrees C
UL 94 Flammability Rating
V-0
Sub-Category
PCB Receptacles
Features
Surface Mount Compatible
Material
High Temperature Thermoplastic
Max. Temp.
260°C
Terminal Type
Through Hole
Hole Center to Center
1.27 mm, 12 mm
Number of Contacts
36
Contact Finish
Gold Plated
Number of Rows
2
Current Rating
23 A
Terminal Finish
Tin Plated
Flammability Rating
UL 94V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.