
LPH VERT. ASSY NO GUIDES 10PX40S CKT
Mfr # 46114-1041
Zoro # G4040501
product price: $13.29
/eaSold in multiples of 5 for $66.45
Key Features
Application
Board-to-Board, Power
Plating min - Mating
0.762µm
Plating min - Termination
2.540µm
Circuits (maximum)
50
Polarized to PCB
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46114-1041
Zoro #
G4040501
UPC #
756054922866
Country of Origin
China
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.