
M12 D.E 4P F ST+M ST PVC5M KuramoKRL45
Mfr # 1200020389
Zoro # G800442663
product price: $73.99
/eaSold in multiples of 2 for $147.98
Key Features
Cable Length
5 m
Keyway
Single
Current - Maximum per Contact
4.0A
Wire/Cable Type
Unshielded PVC
Material - O-Ring
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200020389
Zoro #
G800442663
UPC #
-
Country of Origin
Unknown
Dimensions
Cable Length
5 m
Cable Diameter
6.10mm (.240")
Wire Size
20 AWG
Details
Keyway
Single
Current - Maximum per Contact
4.0A
Wire/Cable Type
Unshielded PVC
Material - O-Ring
Viton
Material - Coupling Nut
Teflon Nickel-plated Brass
Orientation
Straight to Straight
Material - Connector Body
PVC
Coupling Style
Threaded
Poles
4
Voltage - Maximum
250V AC/DC
LED Indicator
No
Gender
Female-Male
Temperature Range - Operating
0° to +75°C
Material - Plating Mating
Gold
Cable Jacket Color
Gray
Product Type
M12
Cable Jacket Material
PVC
Item
Cordset
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.