Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12-RECEPT-4P-MALE-FR-PG9-0.3M

  • Mfr # 1200845103

  • Zoro # G600442634


product price: $19.95
/ea
Sold in multiples of 4 for $79.80

Key Features

Maximum Voltage
250 V AC/DC
IP Rating
IP69K
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
90 Degrees C
Connector Type
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200845103
Zoro #
G600442634
UPC #
883906778767
Country of Origin
Unknown

Dimensions

Length
0.3 m
Mounting Thread Size
PG9
Wire Size
22 AWG

Details

Item
Receptacle
Maximum Voltage
250 V AC/DC
IP Rating
IP69K
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
90 Degrees C
Connector Type
Male
Series
120084
Max. Voltage
250V AC/DC
Sub-Category
Industrial Receptacles
Type
Single Ended (pigtail)
Material
Brass
Standards
UL E152210
Product Name
Ultra-Lock (M12)
NEMA Rating
NEMA 6
Material - Component
Nickel-plated Brass
Keyway
Single
Poles
4
Temperature Range - Operating
-25° to +90°C
Wire/Cable Type
UL 1569
Panel Mount
Front
Orientation
Straight
Coupling Type
External Thread
Current - Maximum per Contact
4.0A
Voltage - Maximum
60V
Max. Amps
4 A
Product Type
M12

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.