Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M12-RECEPT-5P-FEM-FR-M16-0.3M

  • Mfr # 1200845113

  • Zoro # G700442640


product price: $36.49
/ea
Sold in multiples of 3 for $109.47

Key Features

Maximum Voltage
250 V AC/DC
IP Rating
IP69K
Maximum Operating Temperature
90 Degrees C
Material
Brass
Max. Voltage
250V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200845113
Zoro #
G700442640
UPC #
883906778965
Country of Origin
Unknown

Dimensions

Length
0.3 m
Mounting Thread Size
M16 x 1.5
Wire Size
22 AWG

Details

Item
Receptacle
Maximum Voltage
250 V AC/DC
IP Rating
IP69K
Maximum Operating Temperature
90 Degrees C
Material
Brass
Max. Voltage
250V AC/DC
Standards
CSA LR6837
Type
Single Ended (pigtail)
Connector Type
Female
Series
120084
Sub-Category
Industrial Receptacles
Wire/Cable Type
UL 1569
Poles
5
Keyway
Single
NEMA Rating
NEMA 6
Coupling Type
Internal Thread
Voltage - Maximum
60V
Product Name
Ultra-Lock (M12)
Current - Maximum per Contact
4.0A
Panel Mount
Front
CSA
LR6837
Temperature Range - Operating
-25° to +85°C
Material - Component
Nickel-plated Brass
Orientation
Straight
Product Type
M12
Max. Amps
4 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.