Zoro Homepage

MC 12P FP 15M 16/12 TPE FLX

  • Mfr # 1300108038

  • Zoro # G7795679


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Material - Cable Jacket
PUR
Material - Connector Body
PUR
Cable Diameter
12.70mm (.500")
Keyway
Single
Current - Maximum per Contact
8.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300108038
Zoro #
G7795679
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Diameter
12.70mm (.500")
Cable Length
3.0m (9.84')
Wire Size AWG
16

Details

Material - Cable Jacket
PUR
Material - Connector Body
PUR
Keyway
Single
Current - Maximum per Contact
8.0A
Color - Cable Jacket
Gray
Wire/Cable Type
UL 20233
Material - Coupling Nut
Black Epoxy Coated Zinc
Gender
Female-Male
Orientation
90° to 90°
Poles
5
Voltage - Maximum
300V AC/DC
Coupling Style
Threaded
Material - Plating Mating
Gold
Temperature Range - Operating
-20°C to +80°C
Series
130010
Material - Contact
Copper Alloy
Connector End B
Mini-Change
LED Indicator
No
IP Rating
IP67
Connector End A
Mini-Change
Protocol
FF
Product Name
Mini-Change
Type
Double Ended

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.