Zoro Homepage

MC 12P MP 12 16/12 PVC

  • Mfr # 1300080234

  • Zoro # G2078514


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Current - Maximum per Contact
5.0A
Orientation
Straight to Pigtail
Material - Plating Mating
Gold
Cable Diameter
18.03mm (.710")
Material - Coupling Nut
Black Epoxy Coated Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300080234
Zoro #
G2078514
UPC #
78678834263
Country of Origin
Mexico

Dimensions

Cable Diameter
18.03mm (.710")
Wire Size AWG
16
Cable Length
3.66m (12.0')

Details

Current - Maximum per Contact
5.0A
Orientation
Straight to Pigtail
Material - Plating Mating
Gold
Material - Coupling Nut
Black Epoxy Coated Zinc
Keyway
Single
Color - Cable Jacket
Yellow
Wire/Cable Type
STOOW
Voltage - Maximum
600V
Material - Connector Body
PVC
Coupling Style
Threaded
Gender
Male-Pigtail
CSA
LR6837
Temperature Range - Operating
-20°C to +105°C
Material - Cable Jacket
PVC
Poles
12
UL
E152210

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.