Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC 19P FP 90DEG 5M PUR

  • Mfr # 1300080315

  • Zoro # G4048174


product price: $214.99
/ea
Sold in multiples of 12 for $2,579.88
Free Shipping & Returns

Key Features

Cable Length
5 m
IP Rating
IP67
Keyway
Single
Type
Single Ended
Voltage - Maximum
300V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300080315
Zoro #
G4048174
UPC #
78678845393
Country of Origin
United Kingdom

Dimensions

Cable Length
5 m
Cable Diameter
11.43mm (.450")

Details

IP Rating
IP67
Keyway
Single
Type
Single Ended
Voltage - Maximum
300V AC/DC
Temperature Range - Operating
-20°C to +80°C
Color - Cable Jacket
Black
Gender
Female-Pigtail
Material - Connector Body
PVC
Current - Maximum per Contact
2.0A, 3.0A
Material - Coupling Nut
Black Epoxy Coated Zinc
Orientation
90° to Pigtail
Poles
19
Coupling Style
Threaded
LED Indicator
No
Material - Plating Mating
Gold
Product Name
Mini-Change
Series
130008
Connector End B
Pigtail
Material - Contact
Copper Alloy
Connector End A
Mini-Change
Protocol
DeviceNet
Cable Jacket Color
Black
Cable Jacket Material
PUR
Item
Cordset

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.