Zoro Homepage

MC 19P FR PG16

  • Mfr # 1300150102

  • Zoro # G2081420


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Length
2.0m
Mounting Thread Size
PG16
Voltage - Maximum
300V AC/DC
Keyway
Single
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300150102
Zoro #
G2081420
UPC #
78678847261
Country of Origin
Poland

Dimensions

Length
2.0m
Mounting Thread Size
PG16
Wire Size AWG
18, 22

Details

Voltage - Maximum
300V AC/DC
Keyway
Single
Orientation
Straight
Poles
19
Temperature Range - Operating
-20°C to +80°C
Current - Maximum per Contact
2.0A
Panel Mount
Back, Front
Gender
Female
Material - Component
Gray Annodized Aluminum
Coupling Type
External Thread
Wire/Cable Type
UL 1569
Series
130015
IP Rating
IP67
Product Name
Mini-Change
Type
Single Ended (pigtail)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.