
MC 3P F/FR 0.5M #14/1 PVC
Mfr # 1300660035
Zoro # G2090679
original price: $48.89
6% off
new price: $45.59
/eaSold in multiples of 24 for $1,094.16
Key Features
NEMA Rating
NEMA 6
Current - Maximum per Contact
15.0A
Length
0.50m
UL
E258922
Coupling Type
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300660035
Zoro #
G2090679
UPC #
78678856634
Country of Origin
United States
Dimensions
Length
0.50m
Wire Size AWG
14
Mounting Thread Size
1/2" - 14 NPT
Details
NEMA Rating
NEMA 6
Current - Maximum per Contact
15.0A
UL
E258922
Coupling Type
Internal Thread
Temperature Range - Operating
-20°C to +90°C
Orientation
Straight
Panel Mount
Back, Front
Poles
3
Wire/Cable Type
THHN
Material - Component
Black Annodized Aluminum
Keyway
Single
Gender
Female
Voltage - Maximum
600V
IP Rating
IP67
Product Name
BradPower A-Size
Type
Single Ended (pigtail)
Series
130066
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.