Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC 3P F/FR 3M 16/1 PVC

  • Mfr # 1300130113

  • Zoro # G2088673


product price: $39.39
/ea
Sold in multiples of 2 for $78.78

Key Features

Length
3.0m
Coupling Type
Internal Thread
CSA
LR6837
Mounting Thread Size
1/2" - 14 NPT
Voltage - Maximum
600V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300130113
Zoro #
G2088673
UPC #
78678884155
Country of Origin
Mexico

Dimensions

Length
3.0m
Mounting Thread Size
1/2" - 14 NPT
Wire Size AWG
18

Details

Coupling Type
Internal Thread
CSA
LR6837
Voltage - Maximum
600V AC/DC
Keyway
Single
Poles
3
Current - Maximum per Contact
13.0A
Wire/Cable Type
UL 1061
Orientation
Straight
Temperature Range - Operating
-20°C to +105°C
Gender
Female
Material - Component
Nickel-plated Zinc Die-Cast
UL
E152210

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.