
MC 3P M/MFE 8M 16/3 TPE FLX
Mfr # 1300100493
Zoro # G2764873
original price: $195.99
9% off
new price: $176.99
/ea
Free Shipping & Returns
Key Features
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Connector Body
PVC
Cable Length
8.0m (26.25')
UL
E152210
Orientation
Straight to Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300100493
Zoro #
G2764873
UPC #
78678884067
Country of Origin
Mexico
Dimensions
Cable Length
8.0m (26.25')
Cable Diameter
10.41mm (.410")
Wire Size AWG
16
Details
Material - Coupling Nut
Black Epoxy Coated Zinc
Material - Connector Body
PVC
UL
E152210
Orientation
Straight to Straight
Current - Maximum per Contact
13.0A
Wire/Cable Type
TC-ER
Poles
3
Material - Cable Jacket
TPE
Voltage - Maximum
600V
Temperature Range - Operating
-20°C to +105°C
Gender
Female-Male
Coupling Style
Threaded
Material - Plating Mating
Gold
Keyway
Single
Color - Cable Jacket
Yellow
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.