This item is Discontinued.

Molex MC 4P FP 15 16/4 PVC 1300060741

MC 4P FP 15 16/4 PVC (Discontinued)

  • Mfr # 1300060741
  • Zoro # G2087973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300060741
Zoro #
G2087973
UPC #
78678843090
Country of Origin
Mexico

Dimensions

Cable Length
4.60m (15.09')
Cable Diameter
10.67mm (.420")
Wire Size AWG
16

Details

CSA
LR6837
Keyway
Single
Current - Maximum per Contact
10.0A
Gender
Female-Pigtail
UL
E152210
Material - Connector Body
PVC
Coupling Style
Threaded
Color - Cable Jacket
Yellow
Voltage - Maximum
600V
Material - Cable Jacket
PVC
Material - Plating Mating
Gold
Orientation
Straight to Pigtail
Temperature Range - Operating
-20°C to +105°C
Poles
4
Material - Coupling Nut
Black Epoxy Coated Zinc
Wire/Cable Type
STOOW
Product Name
Mini-Change
Type
Single Ended
Material - Contact
Copper Alloy
Series
130006
IP Rating
IP67
Connector End B
Pigtail
LED Indicator
No
Connector End A
Mini-Change

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.