
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1300170021
Zoro #
G2082358
UPC #
78678853658
Country of Origin
Germany
Dimensions
Wire Size AWG
15 to 24
Cable Diameter
5.08-11.43mm (.200-.450")
Details
Material - Connector Body
Nylon
Material - Coupling Nut
Stainless Steel Type 316
Coupling Type
External Thread
Material - Plating Mating
Gold
Current - Maximum per Contact
10.0A
Voltage - Maximum
600V AC/DC
Poles
4
CSA
LR6837
Keyway
Single
Orientation
Straight
Temperature Range - Operating
-20°C to +80°C
Gender
Male
Diagnostics / LEDs
No
Approvals
cCSAus certified
IP Rating
IP67
Product Name
Mini-Change
Type
Field Attachable Connector
Series
130017
Material - Contact
Copper Alloy
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.