Zoro Homepage

MC 4P MR 12IN. 16/1 PVC

  • Mfr # 1300130353

  • Zoro # G2087894


product price: $28.49
/ea
Sold in multiples of 3 for $85.47

Key Features

NEMA Rating
NEMA 6
Length
0.305m
Wire Size AWG
16
Material - Component
Zinc Die-Cast with Black Epoxy
Current - Maximum per Contact
10.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300130353
Zoro #
G2087894
UPC #
781725531283
Country of Origin
Mexico

Dimensions

Length
0.305m
Wire Size AWG
16
Mounting Thread Size
1/2" - 14 NPT

Details

NEMA Rating
NEMA 6
Material - Component
Zinc Die-Cast with Black Epoxy
Current - Maximum per Contact
10.0A
Coupling Type
External Thread
Wire/Cable Type
UL 1015
Keyway
Single
CSA
LR6837
Orientation
Straight
Gender
Male
Temperature Range - Operating
-20°C to +105°C
UL
E152210
Voltage - Maximum
600V AC/DC
Poles
4
Panel Mount
Front
Type
Single Ended (pigtail)
IP Rating
IP67
Product Name
Mini-Change
Series
130013

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.