Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC 5P M/MFE 05M ST/ST DEV-NET

  • Mfr # 1300250051

  • Zoro # G7795694


product price: $90.75
/ea
Free Shipping & Returns

Key Features

Material - Cable Jacket
PVC
Material - Connector Body
PVC
Voltage - Maximum
300V AC/DC
Color - Cable Jacket
Gray
Cable Length
0.50m (1.64')
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300250051
Zoro #
G7795694
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
0.50m (1.64')
Wire Size AWG
15, 18
Cable Diameter
12.10mm (.480")

Details

Material - Cable Jacket
PVC
Material - Connector Body
PVC
Voltage - Maximum
300V AC/DC
Color - Cable Jacket
Gray
Current - Maximum per Contact
4.0A
Coupling Style
Threaded
Orientation
Straight to Straight
Material - Coupling Nut
Die-Cast Zinc
Gender
Female-Male
Wire/Cable Type
Thick (Trunk)
UL
E152210
Keyway
Single
Material - Plating Mating
Gold
Poles
5
CSA
LR6837
Temperature Range - Operating
-20°C to +80°C
Type
Double Ended
Product Name
DeviceNet Trunk,Mini-Change
IP Rating
IP67
LED Indicator
No
Series
130025
Connector End B
Mini-Change
Connector End A
Mini-Change
Material - Contact
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.