Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MC 5P M/MP TERMINATOR

  • Mfr # 1300390370

  • Zoro # G2090189


product price: $46.89
/ea
Sold in multiples of 3 for $140.67

Key Features

Material - Connector Body
PVC
Voltage - Maximum
50V
Material - Contact
Copper Alloy
Gender
Male
Current - Maximum per Contact
8.0A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300390370
Zoro #
G2090189
UPC #
786788690014
Country of Origin
Mexico

Details

Material - Connector Body
PVC
Voltage - Maximum
50V
Material - Contact
Copper Alloy
Gender
Male
Current - Maximum per Contact
8.0A
Temperature Range - Operating
0°C to +60°C
Coupling Type
External Thread
IP Rating
IP67
Series
130039
Diagnostics / LEDs
No
Orientation
Straight
Material - Coupling Nut
Die-Cast Zinc
Keyway
Single
Product Name
DeviceNet Trunk
Poles
5
Type
Termination Resistor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.