This item is Discontinued.

Molex MC 6P MP 3 90D 16/6 PVC 1300061700

MC 6P MP 3 90D 16/6 PVC (Discontinued)

  • Mfr # 1300061700
  • Zoro # G2083064
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300061700
Zoro #
G2083064
UPC #
78678843749
Country of Origin
Mexico

Dimensions

Cable Length
0.91m (3.0')
Wire Size AWG
16
Cable Diameter
13.72mm (.540")

Details

Coupling Style
Threaded
Keyway
Single
Voltage - Maximum
600V
Temperature Range - Operating
-20°C to +105°C
UL
E152210
Material - Cable Jacket
PVC
Material - Plating Mating
Gold
Material - Coupling Nut
Black Epoxy Coated Zinc
Current - Maximum per Contact
8.0A
Wire/Cable Type
STOOW
Gender
Male-Pigtail
Poles
6
Material - Connector Body
PVC
CSA
LR6837
Orientation
90° to Pigtail
Color - Cable Jacket
Yellow
IP Rating
IP67
Connector End A
Mini-Change
Protocol
DeviceNet
Material - Contact
Copper Alloy
LED Indicator
No
Series
130006
Connector End B
Pigtail
Type
Single Ended
Product Name
Mini-Change

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.