Zoro Homepage

MC 6P MR 12IN 16/1 PVC FLNGD

  • Mfr # 1300130620

  • Zoro # G2092009


original price: $61.79
8% off
new price: $56.75
/ea
Sold in multiples of 12 for $681.00

Key Features

NEMA Rating
NEMA 6
Length
0.305m
CSA
LR6837
Current - Maximum per Contact
8.0A
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300130620
Zoro #
G2092009
UPC #
78678843956
Country of Origin
United States

Dimensions

Length
0.305m
Wire Size AWG
16

Details

NEMA Rating
NEMA 6
CSA
LR6837
Current - Maximum per Contact
8.0A
Orientation
Straight
Wire/Cable Type
E152210
Temperature Range - Operating
-20°C to +105°C
Material - Component
Gray Annodized Aluminum
Poles
6
Coupling Type
External Thread
UL
E152210
Voltage - Maximum
600V AC/DC
Keyway
Single
Panel Mount
Front
Gender
Male
IP Rating
IP67
Type
Single Ended (pigtail)
Product Name
Mini-Change
Series
130013

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.