Zoro Homepage

MC A M22 CLOSURE CAP 7/8 EXT.THRD BRAD Express

  • Mfr # 1302011109

  • Zoro # G2084001


product price: $16.99
/ea
Sold in multiples of 5 for $84.95

Key Features

Type
Accessory - Closure Cap
Series
130201
Gender
Male
Coupling Type
External Thread
Material - Connector Body
Zinc Die-Cast with Black Epoxy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302011109
Zoro #
G2084001
UPC #
786788211882
Country of Origin
Mexico

Details

Type
Accessory - Closure Cap
Series
130201
Gender
Male
Coupling Type
External Thread
Material - Connector Body
Zinc Die-Cast with Black Epoxy
Diagnostics / LEDs
No
Product Name
Mini-Change

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.