Zoro Homepage

MEGA-FIT BACKSHELL HALF 10 CKT DUAL ROW

  • Mfr # 200122-0010

  • Zoro # G4031392


original price: $1.15
13% off
new price: $0.99
/ea
Sold in multiples of 100 for $99.00

Key Features

Circuits (Loaded)
10
Lock to Mating Part
Yes
Material - Resin
Nylon
Circuits (maximum)
10
Number of Rows
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200122-0010
Zoro #
G4031392
UPC #
-
Country of Origin
Germany

Details

Circuits (Loaded)
10
Lock to Mating Part
Yes
Material - Resin
Nylon
Circuits (maximum)
10
Number of Rows
2
Color - Resin
Black
Temperature Range - Operating
-40° to +105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.