Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Connector, 12 AWG Max, 600 V, 26 A

  • Mfr # 1054180313

  • Zoro # G305783797


product price: $0.70
/ea
Sold in multiples of 3000 for $2,100.00

Key Features

Type
Crimp
Maximum Wire Size
12 AWG
Maximum Voltage
600 V
Current
26 A
Application
Power, Wire-to-Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1054180313
Zoro #
G305783797
UPC #
-
Country of Origin
China

Dimensions

Maximum Wire Size
12 AWG
Max. Insulation Dia.
4.06 mm
Contact Plating Thickness
0.356 µm
Wire Insulation Diameter
4.06mm max.

Details

Item
Wire Connector
Type
Crimp
Maximum Voltage
600 V
Current
26 A
Application
Power, Wire-to-Wire
Material
Copper
Finish
Gold Plated
Series
105418
Terminal Finish
Matte Tin Plated
Material - Plating Mating
Gold
Material - Plating Termination
Matte Tin
Durability (mating cycles max)
200
Plating min - Mating
0.381µm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.