Zoro Homepage

Mega-Fit Receptacle Hsg 12 ckt V-0

  • Mfr # 171692-0112

  • Zoro # G2750121


product price: $1.65
/ea
Sold in multiples of 95 for $156.75

Key Features

Color
Black
Number of Rows
2
Current
23 A
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
171692-0112
Zoro #
G2750121
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Black
Number of Rows
2
Current
23 A
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
Standards
CSA Certified; UL E29179
Hole Center to Center
5.7 mm
Max. Temp.
120°C
Material
PBT
Current Rating
23 A
Number of Contacts
12
Flammability Rating
UL 94V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.