Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Mega-Fit Tangless Tpa-Capable Receptacle Housing, Dual Row, 12 Circuit 1716920212

Mega-Fit Tangless Tpa-Capable Receptacle Housing, Dual Row, 12 Circuit (Discontinued)

  • Mfr # 1716920212
  • Zoro # G005789662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1716920212
Zoro #
G005789662
UPC #
-
Country of Origin
China

Details

Item
Mega-Fit
Type
Receptacle
Color
Black
Number of Rows
2
Insulation Material
Nylon
Maximum Operating Temperature
120 Degrees C
Series
171692
Material
Nylon
Connector Type
Receptacle
Hole Center to Center
5.7 mm
Features
Glow-Wire Capable
Application
Power, Wire-to-Board, Wire-to-Wire
Number of Contacts
12
Max. Temp.
120°C
Lock to Mating Part
Yes
Temperature Range - Operating
-40° to +105°C, -40° to +120°C
Keying to Mating Part
None
Glow-Wire Capable
Yes
Product Name
Mega-Fit
Polarized to Mating Part
Yes
Circuits (maximum)
12
UL
E29179
Stackable
No
Material - Resin
Nylon
Pitch - Mating Interface
5.70mm
Maximum Conductors
12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.