Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Molex Mega-Fit Tangless Tpa-Capable Receptacle Housing, Single Row, 6 Circuit,  2004561216

Mega-Fit Tangless Tpa-Capable Receptacle Housing, Single Row, 6 Circuit, (Discontinued)

  • Mfr # 2004561216
  • Zoro # G105789197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2004561216
Zoro #
G105789197
UPC #
-
Country of Origin
China

Details

Item
Wire Connector
Color
Black
Number of Rows
1
Insulation Material
Nylon
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Series
200456
Standards
CSA Certified; UL E29179
Material
Nylon
Connector Type
Receptacle
Application
Power, Wire-to-Board
Hole Center to Center
5.7 mm
Max. Temp.
120°C
Features
Glow-Wire Capable
Number of Contacts
6
Flammability Rating
UL 94V-0
Temperature Range - Operating
-40° to +105°C, -40° to +120°C
UL
E29179
Polarized to Mating Part
Yes
Keying to Mating Part
None
Stackable
No
CSA
152514
Circuits (maximum)
6
Material - Resin
Nylon
Pitch - Mating Interface
5.70mm
Product Name
Mega-Fit
Glow-Wire Capable
Yes
Lock to Mating Part
Yes
Maximum Conductors
6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.