Zoro Homepage

Mega-Fit-To-Mega-Fit Off-The-Shelf (Ots) Overmolded Cable Assembly, Dual Row

  • Mfr # 2451360210

  • Zoro # G305964196


product price: $14.89
/ea
Sold in multiples of 5 for $74.45

Key Features

Color
Black
Series
245136
Max. Voltage
300V AC
Application
Power, Wire-to-Board
Length
1 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2451360210
Zoro #
G305964196
UPC #
-
Country of Origin
China

Dimensions

Length
1 m
Contact Plating Thickness
0.381 µm
Max. Insulation Dia.
8.8 mm
Wire Size (AWG)
12
Wire Insulation Diameter
8.80mm
Cable Length
1.0m

Details

Color
Black
Series
245136
Max. Voltage
300V AC
Application
Power, Wire-to-Board
Material
PBT
Connector Type
Female-Female
Terminal Finish
Matte Tin Plated
Terminal Type
Crimp or Compression
Type
Overmolded Assembly
Hole Center to Center
5.7 mm
Number of Rows
2
Contact Finish
Gold Plated
Wire Range
12 AWG
Number of Contacts
2
Current Rating
18.4 A
Assembly Configuration
Dual Ended Connectors
Connector to Connector
Mega-Fit-to-Mega-Fit
Lock to Mating Part
Yes
Wire/Cable Type
UL 2464
Circuits (Loaded)
2
Overmolded
Yes
Plating min - Mating
0.381µm
Product Name
Mega-Fit
Pitch - Mating Interface
5.70mm
Material - Metal
Copper Alloy
Current - Maximum per Contact
18.0A
Single Ended
No
Material - Plating Termination
Matte Tin
Material - Plating Mating
Gold
Material - Resin
PBT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.