Zoro Homepage

Mega-Fit-To-Mega-Fit Off-The-Shelf (Ots) Overmolded Cable Assembly, Dual Row

  • Mfr # 2451360820

  • Zoro # G405949185


product price: $59.69
/ea
Sold in multiples of 2 for $119.38

Key Features

Color
Black
Series
245136
Max. Voltage
300V AC
Application
Power, Wire-to-Board
Length
2 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2451360820
Zoro #
G405949185
UPC #
-
Country of Origin
China

Dimensions

Length
2 m
Max. Insulation Dia.
13 mm
Contact Plating Thickness
0.381 µm
Wire Size (AWG)
12
Wire Insulation Diameter
13.00mm
Cable Length
2.0m

Details

Color
Black
Series
245136
Max. Voltage
300V AC
Application
Power, Wire-to-Board
Material
PBT
Connector Type
Female-Female
Terminal Type
Crimp or Compression
Number of Contacts
8
Number of Rows
2
Type
Overmolded Assembly
Wire Range
12 AWG
Current Rating
18.4 A
Hole Center to Center
5.7 mm
Contact Finish
Gold Plated
Terminal Finish
Matte Tin Plated
Material - Metal
Copper Alloy
Wire/Cable Type
UL 2464
Connector to Connector
Mega-Fit-to-Mega-Fit
Current - Maximum per Contact
11.0A
Material - Resin
PBT
Single Ended
No
Plating min - Mating
0.381µm
Material - Plating Mating
Gold
Overmolded
Yes
Material - Plating Termination
Matte Tin
Lock to Mating Part
Yes
Pitch - Mating Interface
5.70mm
Assembly Configuration
Dual Ended Connectors
Circuits (Loaded)
8
Product Name
Mega-Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.